SJTW Extension Cord, 14 AWG, Outdoor, 14/3, 1 Outlets, 5-15R, Yellow, Vinyl, 5-15P, 25 ft

  • Mfr # 73025

  • Zoro # G200003570


product price: $21.19
/ea

Key Features

Trade Designation
SJTW
Location
Outdoor
Number of Outlets
1
Plug Configuration
5-15P
Receptacle Configuration
5-15R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73025
Zoro #
G200003570
UPC #
44882400039
Country of Origin
United States

Dimensions

Wire Size
14 AWG
Cord Length
25 ft

Details

Item
Extension Cord
Trade Designation
SJTW
Location
Outdoor
Number of Outlets
1
Plug Configuration
5-15P
Receptacle Configuration
5-15R
Jacket Material
Vinyl
Jacket Color
Yellow
Power Indicator
Yes
Gauge/Conductor
14/3
Number of Conductors
3
Voltage
125V AC
Max. Amps
15A

Description

Same construction as the vinyl cord set with the addition of power indicator light to show when power is on. Designed with convenience in mind, easily seen in day or night

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.