Zoro Homepage

Plug Adapter, Plug Converter, L5-20R, L5-20P, 1 ft., Yellow

  • Mfr # 04-0093N

  • Zoro # G102685331


product price: $35.59
/ea
Sold in multiples of 2 for $71.18

Key Features

Type
Plug Converter
Number of Outlets
1
Receptacle Configuration
L5-20R
Plug Configuration
L5-20P
Cord Length
1 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04-0093N
Zoro #
G102685331
UPC #
44882660495
Country of Origin
United States

Dimensions

Cord Length
1 ft.

Details

Item
Plug Adapter
Type
Plug Converter
Number of Outlets
1
Receptacle Configuration
L5-20R
Plug Configuration
L5-20P
Color
Yellow
Gauge/Conductor
12
Nema connector number
L5-20
Voltage rating
600 v
Number of receptacles
1
Description
Twist-to-lock conveter adapter

Description

U.S. WIRE 04-0093N TWIST-TO-LOCK CONVERTER ADAPTER, 12" YELLOW, COLD WEATHER, 600V.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.