Shop U.S. WIRE & CABLE

SJTW Extension Cord, 12 AWG, Outdoor, 12/3, 3 Outlets, 5-15R, Yellow, Vinyl, 5-15P, 50 ft

  • Mfr # 76050

  • Zoro # G302712004


product price:  $105.99
/ea
Free Shipping & Returns

Key Features

Trade Designation
SJTW
Location
Outdoor
Number of Outlets
3
Plug Configuration
5-15P
Receptacle Configuration
5-15R
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
76050
Zoro #
G302712004
UPC #
44882400114
Country of Origin
United States

Dimensions

Wire Size
12 AWG
Cord Length
50 ft

Details

Item
Extension Cord
Trade Designation
SJTW
Location
Outdoor
Number of Outlets
3
Plug Configuration
5-15P
Receptacle Configuration
5-15R
Jacket Material
Vinyl
Jacket Color
Yellow
Power Indicator
Yes
Gauge/Conductor
12/3
Number of Conductors
3
Voltage
125V AC
Max. Amps
15A

Description

POWER-ON TEMP-FLEX-35™ VINYL CORD SETS "POWER-ON" INDICATOR LIGHT LETS YOU KNOW WHEN POWER IS RUNNING!! SAME CONSTRUCTION AS TEMP-FLEX-35 CORD SET WITH THE ADDITION OF POWER INDICATOR LIGHT TO SHOW WHEN POWER IS ON. DESIGNED WITH CONVENIENCE IN MIND, EASILY SEEN IN DAY OR NIGHT. HEAVY DUTY FEMALE PLUG ALLOWS FOR CONNECTION OF THREE SEPARATE CORDS.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.