Fully Threaded Rod, 1 1/4"-8, 7 in, Steel, Grade B7, 13 PK
Mfr # SB701258112X1W2
Zoro # G208230206
product price:Â $226.99
/pk 13, $17.46/ea
Free Shipping & Returns
Key Features
Material
Steel
Material Grade/Class
Grade B7
Tensile Strength
125,000 psi
System of Measurement
Inch/Metric
Thread Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SB701258112X1W2
Zoro #
G208230206
UPC #
-
Country of Origin
China
Dimensions
Thread Size
1 1/4"-8
Overall Length
7 in
Nut Height
1.25 in
Nut Width
2 in
Details
Item
Fully Threaded Rod
Material
Steel
Material Grade/Class
Grade B7
Tensile Strength
125,000 psi
System of Measurement
Inch/Metric
Thread Direction
Right Hand
Finish
PTFE Coated
Includes Nuts
Yes
Color
Blue
Number of Nuts Included
2
Manufacturer Location
Made in USA
Dimensional Standards
ASTM 193
Nut Material
Steel
Nut Standards
ASTM 194
End Type
Straight Cut
Description
Fully Threaded Rod, Material Grade/Class Grade B7, Material Steel, Finish PTFE Coated, Thread Size 1 1/4 In.-8, Overall Length 7 in, Tensile Strength 125,000 psi, System of Measurement Inch/Metric, Thread Direction Right Hand, End Type Straight Cut, Dimensional Standards ASTM 193, Includes Nuts Yes, Nut Height 1.25 in, Nut Material Steel, Nut Standards ASTM 194, Nut Width 2 in, Color Blue, Manufacturer Location Made in USA, Number of Nuts Included 2, Package Quantity 13
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.