Fully Threaded Rod, 1 3/8"-8, 10 1/2 in, Steel, Grade B7, 8 PK
Mfr # SB701378168X1W2
Zoro # G408230129
product price:Â $283.99
/pk 8, $35.50/ea
Free Shipping & Returns
Key Features
Material
Steel
Material Grade/Class
Grade B7
Tensile Strength
125,000 psi
System of Measurement
Inch/Metric
Thread Direction
Right Hand
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SB701378168X1W2
Zoro #
G408230129
UPC #
-
Country of Origin
China
Dimensions
Thread Size
1 3/8"-8
Overall Length
10 1/2 in
Nut Height
1.375 in
Nut Width
2.15 in
Details
Item
Fully Threaded Rod
Material
Steel
Material Grade/Class
Grade B7
Tensile Strength
125,000 psi
System of Measurement
Inch/Metric
Thread Direction
Right Hand
Finish
PTFE Coated
Color
Blue
Manufacturer Location
Made in USA
Includes Nuts
Yes
Number of Nuts Included
2
Dimensional Standards
ASTM 193
End Type
Straight Cut
Nut Standards
ASTM 194
Nut Material
Steel
Description
Fully Threaded Rod, Material Grade/Class Grade B7, Material Steel, Finish PTFE Coated, Thread Size 1 3/8 In.-8, Overall Length 10 1/2 in, Tensile Strength 125,000 psi, System of Measurement Inch/Metric, Thread Direction Right Hand, End Type Straight Cut, Dimensional Standards ASTM 193, Includes Nuts Yes, Nut Height 1.375 in, Nut Material Steel, Nut Standards ASTM 194, Nut Width 2.15 in, Color Blue, Manufacturer Location Made in USA, Number of Nuts Included 2, Package Quantity 8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.