Fully Threaded Rod, 5/8"-11, 4 1/4 in, Steel, Grade B7, 90 PK
Mfr # SB700620068W2
Zoro # G308230205
product price:Â $255.99
/pk 90, $2.84/ea
Free Shipping & Returns
Key Features
Material
Steel
Material Grade/Class
Grade B7
Tensile Strength
125,000 psi
System of Measurement
Inch
Thread Direction
Right Hand
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SB700620068W2
Zoro #
G308230205
UPC #
-
Country of Origin
China
Dimensions
Thread Size
5/8"-11
Overall Length
4 1/4 in
Nut Width
1.04 in
Nut Height
0.625 in
Details
Item
Fully Threaded Rod
Material
Steel
Material Grade/Class
Grade B7
Tensile Strength
125,000 psi
System of Measurement
Inch
Thread Direction
Right Hand
Finish
Plain
Number of Nuts Included
2
Dimensional Standards
ASTM 193
Includes Nuts
Yes
Nut Standards
ASTM 194
Nut Material
Steel
End Type
Straight Cut
Description
Fully Threaded Rod, Material Grade/Class Grade B7, Material Steel, Finish Plain, Thread Size 5/8 In.-11, Overall Length 4 1/4 in, Tensile Strength 125,000 psi, System of Measurement Inch, Thread Direction Right Hand, End Type Straight Cut, Dimensional Standards ASTM 193, Includes Nuts Yes, Nut Height 0.625 in, Nut Material Steel, Nut Standards ASTM 194, Nut Width 1.04 in, Number of Nuts Included 2, Package Quantity 90
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.