This item is Discontinued.

No Product Image Available

#10-32 x 7/8 in Phillips Pan Machine Screws, Yellow Cadmium Steel, 2000 PK (Discontinued)

  • Mfr # ZSCRW-2211
  • Zoro # G608550102
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZSCRW-2211
Zoro #
G608550102
UPC #
197666087121
Country of Origin
China

Dimensions

Thread Size
#10-32
Fastener Length
7/8 in

Details

System of Measurement
Inch
Head Type
Pan
Drive
Phillips
Material
Steel
Finish
Yellow Cadmium
Tensile Strength
55,000 psi
Standards
MS35207
Item
Machine Screws
Thread Direction
Right Hand
Thread Style
Fully Threaded

Description

Military Grade MS35207 Machine Screw - Phillips Drive Pan Head - Yellow Cadmium Steel - 10-32 Thread - 7/8 Long - Pack of 2000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.