
1/2"-13 Black Phosphate Steel, 2 1/2" L
Mfr # BULK-BOLT-1336
Zoro # G509935824
product price: $5.09
/eaSold in multiples of 250 for $1,272.50
Key Features
Thread Size
1/2"-13
Head Width
3/4"
Material
Steel
Finish
Black Phosphate
Thread Direction
Right
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-BOLT-1336
Zoro #
G509935824
UPC #
197666487099
Country of Origin
Canada
Dimensions
Thread Size
1/2"-13
Fastener Length
2 1/2"
Head Width
3/4"
Min. Thread Length
1.25"
Details
Material
Steel
Finish
Black Phosphate
Thread Direction
Right
Standards
IFI-111, SAE J429
Head Style
Flange Hex
Tensile Strength
150,000 psi
Description
Flange Bolt, Flanged Indented Hex Head, Black Phosphate Grade 8 Steel, 1/2-13 x 2-1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.