Shop USA INDUSTRIALS
See all product information
Create Account
#12-24 x 1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 50 PK
- Mfr # ZSCRW-23457
- Zoro # G915513616
product price:Â
$
16.15
/pk of 50, $0.32/ea
Key Features
Pan Head
Phillips Drive
System of Measurement
Inch
Drive Size
#3
Material
Steel
Finish
Zinc Plated
Tensile Strength
70,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZSCRW-23457
- Zoro #
- G915513616
- UPC #
- 197666181218
- Country of Origin
- China
- System of Measurement
- Inch
- Head Type
- Pan
- Drive
- Phillips
- Material
- Steel
- Finish
- Zinc Plated
- Tensile Strength
- 70,000 psi
- Standards
- ASME B18.13
- Item
- SEMS Machine Screw
- Dimensional Standards
- ASME B18.13
- Thread Style
- Fully Threaded
- Washer Type
- External Tooth
- Thread Type
- Coarse
- Type
- Machine Screw
- Material Grade/Class
- 1022
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Thread Size
- #12-24
- Fastener Length
- 1/2 in
- Drive Size
- #3
- Washer Thickness
- 1/64 in
- Screw Size
- #12
- Recommended Hole Size
- 15/64 in
- Maximum Head Height
- 5/32 in
- Overall Length
- 1/2 in
- Maximum Head Width
- 27/64 in
- Washer Outside Diameter
- 25/64 in
- Wire Rope Length
- 1/2 in
- Length
- 1/2 in
Description
Machine Screw, Head Type Pan, Material Steel, Finish Zinc-Plated, Drive Phillips, Thread Size #12-24, Fastener Length 1/2 in, Drive Size #3, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.13, Minimum Thread Length Not Applicable, Type Machine Screw, Washer Outside Diameter 25/64 in, Washer Thickness 1/64 in, Maximum Head Width 27/64 in, Maximum Head Height 5/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.