#10-32 x 1 1/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 50 PK
- Mfr # ZSCRW-23455
- Zoro # G015513660
product price:Â
$
15.79
/pk of 50, $0.32/ea
Key Features
Pan Head
Phillips Drive
System of Measurement
Inch
Drive Size
#2
Material
Steel
Finish
Zinc Plated
Tensile Strength
70,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZSCRW-23455
- Zoro #
- G015513660
- UPC #
- 197666181195
- Country of Origin
- China
- System of Measurement
- Inch
- Head Type
- Pan
- Drive
- Phillips
- Material
- Steel
- Finish
- Zinc Plated
- Tensile Strength
- 70,000 psi
- Standards
- ASME B18.13
- Item
- SEMS Machine Screw
- Thread Style
- Fully Threaded
- Dimensional Standards
- ASME B18.13
- Washer Type
- External Tooth
- Material Grade/Class
- 1022
- Type
- Machine Screw
- Thread Type
- Fine
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Thread Size
- #10-32
- Fastener Length
- 1 1/4 in
- Drive Size
- #2
- Washer Thickness
- 1/64 in
- Overall Length
- 1 1/4 in
- Washer Outside Diameter
- 23/64 in
- Screw Size
- #10
- Maximum Head Height
- 9/64 in
- Recommended Hole Size
- 13/64 in
- Maximum Head Width
- 3/8 in
- Wire Rope Length
- 1 1/4 in
- Length
- 1 1/4 in
Description
Machine Screw, Head Type Pan, Material Steel, Finish Zinc-Plated, Drive Phillips, Thread Size #10-32, Fastener Length 1 1/4 in, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.13, Minimum Thread Length Not Applicable, Type Machine Screw, Washer Outside Diameter 23/64 in, Washer Thickness 1/64 in, Maximum Head Width 3/8 in, Maximum Head Height 9/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Fine, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.