1/4"-20 x 7/8 in Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK

  • Mfr # ZSCRW-23462

  • Zoro # G315513568


product price:  $10.75
/pk 25, $0.43/ea

Key Features

Pan Head
Phillips Drive
System of Measurement
Inch
Drive Size
#3
Material
Steel
Finish
Zinc Plated
Tensile Strength
70,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZSCRW-23462
Zoro #
G315513568
UPC #
197666181263
Country of Origin
China

Dimensions

Thread Size
1/4"-20
Fastener Length
7/8 in
Drive Size
#3
Washer Thickness
1/64 in
Maximum Head Height
11/64 in
Maximum Head Width
31/64 in
Recommended Hole Size
17/64 in
Screw Size
1/4 in
Overall Length
7/8 in
Washer Outside Diameter
1/2 in

Details

System of Measurement
Inch
Head Type
Pan
Drive
Phillips
Material
Steel
Finish
Zinc Plated
Tensile Strength
70,000 psi
Standards
ASME B18.13
Item
SEMS Machine Screw
Dimensional Standards
ASME B18.13
Washer Type
External Tooth
Thread Style
Fully Threaded
Type
Machine Screw
Material Grade/Class
1022
Thread Type
Coarse

Description

Machine Screw, Head Type Pan, Material Steel, Finish Zinc-Plated, Drive Phillips, Thread Size 1/4 In.-20, Fastener Length 7/8 in, Drive Size #3, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.13, Minimum Thread Length Not Applicable, Type Machine Screw, Washer Outside Diameter 1/2 in, Washer Thickness 1/64 in, Maximum Head Width 31/64 in, Maximum Head Height 11/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.