18-8, 1/2"-13 Hex Head Cap Screw, Plain Stainless Steel, 1-3/4 in L
Mfr # BULK-BOLT-2815
Zoro # G109921609
product price:Â $14.29
/eaKey Features
External Hex Drive
18-8 Material Grade/Class
System of Measurement
Inch
Head Width
47/64 in
Material
Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BULK-BOLT-2815
Zoro #
G109921609
UPC #
197666052495
Country of Origin
United States
Dimensions
Thread Size
1/2"-13
Fastener Length
1-3/4 in
Head Width
47/64 in
Min. Thread Length
1 1/4 in
Head Height
19/64 in
Drive Size
0.750 in
Details
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
18-8
Material
Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
Thread Direction
Right Hand
Item
Hex Head Cap Screw
Thread Type
Coarse
Tensile Strength
80,000 psi
Dimensional Standards
MS35307-414
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 1 3/4 in, Head Height 19/64 in, Head Width 47/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.