18-8, 1/2"-20 Hex Head Cap Screw, Plain Stainless Steel, 1 in L
Mfr # BULK-BOLT-2821
Zoro # G509921636
product price: $14.65
/eaKey Features
External Hex Drive
18-8 Material Grade/Class
System of Measurement
Inch
Head Width
47/64 in
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-BOLT-2821
Zoro #
G509921636
UPC #
197666052532
Country of Origin
United States
Dimensions
Thread Size
1/2"-20
Fastener Length
1 in
Head Width
47/64 in
Head Height
19/64 in
Drive Size
0.750 in
Details
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
18-8
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Thread Direction
Right Hand
Item
Hex Head Cap Screw
Dimensional Standards
MS35308-409
Tensile Strength
80,000 psi
Thread Type
Fine
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 1 in, Head Height 19/64 in, Head Width 47/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.