18-8, 1/4"-20 Hex Head Cap Screw, Plain Stainless Steel, 2 in L, 5 PK
Mfr # ZBOLT-2750
Zoro # G609955562
product price:Â $17.99
/pk 5, $3.60/eaKey Features
External Hex Drive
18-8 Material Grade/Class
System of Measurement
Inch
Head Width
27/64 in
Material
Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZBOLT-2750
Zoro #
G609955562
UPC #
197666811146
Country of Origin
United States
Dimensions
Thread Size
1/4"-20
Fastener Length
2 in
Head Width
27/64 in
Min. Thread Length
3/4 in
Drive Size
0.4375 in
Head Height
5/32 in
Details
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
18-8
Material
Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
DFAR Compliant, MS35307, QQ-P-35
Item
Hex Head Cap Screw
Dimensional Standards
MS35307-314
Material Quality Standards
DFAR Compliant, MS35307, QQ-P-35
Thread Type
Coarse
Tensile Strength
80,000 psi
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 2 in, Head Height 5/32 in, Head Width 27/64 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.