18-8, 3/8"-16 Hex Head Cap Screw, Plain Stainless Steel, 1 in L
- Mfr # BULK-BOLT-2562
- Zoro # G509936029
product price:Â
$
2.15
/ea
Sold in multiples of 100 for
$215.00
Key Features
External Hex Drive
18-8 Material Grade/Class
System of Measurement
Inch
Thread Size
3/8"-16
Head Width
9/16 in
Material
Stainless Steel
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-BOLT-2562
- Zoro #
- G509936029
- UPC #
- 197666654309
- Country of Origin
- China
- System of Measurement
- Inch
- Drive
- External Hex
- Material Grade/Class
- 18-8
- Material
- Stainless Steel
- Finish
- Plain
- Thread Style
- Partially Threaded
- Thread Direction
- Right Hand
- Standards
- ASME B18.2.1
- Item
- Hex Head Cap Screw
- Tensile Strength
- 100,000 psi
- Thread Type
- UNC
Dimensions
- Thread Size
- 3/8"-16
- Fastener Length
- 1 in
- Head Width
- 9/16 in
- Min. Thread Length
- 1 in
- Head Height
- 15/64"
Description
Hex Cap Screw, Hex Head, 18-8 Stainless Steel, Partially Threaded, 3/8-16 x 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.