18-8, 3/8"-16 Hex Head Cap Screw, Plain Stainless Steel, 12 in L
Mfr # BULK-BOLT-4636
Zoro # G109921500
product price:Â $8.89
/ea
Sold in multiples of 2 for $17.78
Key Features
External Hex Drive
18-8 Material Grade/Class
System of Measurement
Inch
Thread Size
3/8"-16
Head Width
9/16 in
Material
Stainless Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-BOLT-4636
Zoro #
G109921500
UPC #
197666051979
Country of Origin
Multiple
Dimensions
Thread Size
3/8"-16
Fastener Length
12 in
Head Width
9/16 in
Head Height
15/64 in
Drive Size
0.5625 in
Min. Thread Length
1 1/8 in
Details
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
18-8
Material
Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
ASTM F593
Item
Hex Head Cap Screw
Tensile Strength
70,000 psi
Thread Type
Coarse
Dimensional Standards
ASME B18.2.1
Material Quality Standards
ASTM F593
Manufacturer Location
Globally Sourced
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 12 in, Head Height 15/64 in, Head Width 9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.