18-8, 3/8"-16 Hex Head Cap Screw, Plain Stainless Steel, 2 in L
Mfr # BULK-BOLT-2792
Zoro # G209921639
product price: $9.99
/eaKey Features
External Hex Drive
18-8 Material Grade/Class
System of Measurement
Inch
Head Width
35/64 in
Material
Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-BOLT-2792
Zoro #
G209921639
UPC #
197666053515
Country of Origin
United States
Dimensions
Thread Size
3/8"-16
Fastener Length
2 in
Head Width
35/64 in
Drive Size
0.5625 in
Min. Thread Length
1 in
Head Height
7/32 in
Details
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
18-8
Material
Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
DFAR Compliant, MS35307, QQ-P-35
Item
Hex Head Cap Screw
Thread Type
Coarse
Tensile Strength
80,000 psi
Dimensional Standards
MS35307-366
Material Quality Standards
DFAR Compliant, MS35307, QQ-P-35
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 2 in, Head Height 7/32 in, Head Width 35/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.