#3-48 x 3/8 in Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 100 PK

  • Mfr # ZSCRW-710

  • Zoro # G201011574


product price:  $9.39
/pk 100, $0.09/ea

Key Features

Pan Head
Phillips Drive
System of Measurement
Inch
Thread Size
#3-48
Drive Size
#1
Material
316 Stainless Steel
Finish
Passivated
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZSCRW-710
Zoro #
G201011574
UPC #
193005331016
Country of Origin
China

Dimensions

Thread Size
#3-48
Fastener Length
3/8 in
Drive Size
#1
Head Height
0.071 in
Maximum Head Width
3/16 in
Head Width
0.193 in
Maximum Head Height
5/64 in
Screw Size
#3
Overall Length
29/64 in
Recommended Hole Size
7/64 in

Details

System of Measurement
Inch
Head Type
Pan
Drive
Phillips
Material
316 Stainless Steel
Finish
Passivated
Tensile Strength
70,000 psi
Standards
ASME B18.6.3
Item
Machine Screw
Pack Size
Small
Thread Style
Fully Threaded
Thread Type
Coarse
Dimensional Standards
ASME B18.6.3
Thread Direction
Right Hand
Includes Washer
Washer Not Included
Includes Nut
Nut Not Included
Material Type
Stainless Steel
Finish Type
Plain
Material Grade/Class
316
Type
Machine Screw

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Plain, Drive Phillips, Thread Size #3-48, Fastener Length 3/8 in, Head Width 0.193 in, Head Height 0.071 in, Drive Size #1, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Small, Minimum Thread Length Not Applicable, Type Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 3/16 in, Minimum Head Width Not Applicable, Maximum Head Height 5/64 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.