Zoro Homepage

304 SS 150 Slip-On Pipe Flange - 1" Pipe Size

  • Mfr # BULK-PF-1

  • Zoro # G7941383


product price: $61.75
/ea

Key Features

Pipe Size - Pipe Fitting
1"
Specific Fitting Shape
Slip On Flange
Pipe Fitting Material
304 Stainless Steel
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Flange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PF-1
Zoro #
G7941383
UPC #
193005026219
Country of Origin
Unknown

Dimensions

Pipe Size - Pipe Fitting
1"

Details

Specific Fitting Shape
Slip On Flange
Pipe Fitting Material
304 Stainless Steel
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Flange
Basic Pipe Fitting Material
Metal
Fitting Style
Slip-On

Description

304 SS 150 Slip-On Pipe Flange - 1" Pipe Size

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.