304 Stainless Steel Class 150 Hex Nipple, 1 in x 1 in, NPT Male x BSPT Male
- Mfr # ZUSA-PF-8091
- Zoro # G407031512
product price:Â
$
42.45
/ea
Key Features
Pipe Size - Pipe Fitting
1"
Pipe Fitting Material
304 Stainless Steel
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Straight
Standards
ANSI/ASME B1.20.1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-8091
- Zoro #
- G407031512
- UPC #
- 193005182595
- Country of Origin
- China
- Pipe Fitting Material
- 304 Stainless Steel
- Fitting Schedule/Class
- Class 150
- Basic Pipe Fitting Shape
- Straight
- Item
- Stainless Steel Pipe Fittings
- Standards
- ANSI/ASME B1.20.1
- Fitting Style
- Hex Nipple
- Max. Pressure
- 150 psi
- Thread Type
- NPT, BSPT
Dimensions
- Pipe Size - Pipe Fitting
- 1"
- Hex Size
- 1-1/2"
- Fitting Length
- 2-1/32"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.