Shop USA INDUSTRIALS
See all product information
Create Account
304 Stainless Steel Locknut Pipe Fitting, 1/8 in NPSL Female, Class 150
- Mfr # ZUSA-PF-155
- Zoro # G7820423
product price:
$
1.79
/ea
Sold in multiples of 5 for
$8.95
Key Features
Specific Fitting Shape
Locknut
Fitting Connection Type
NSPL
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Locknut
Basic Pipe Fitting Material
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-PF-155
- Zoro #
- G7820423
- UPC #
- 193005416942
- Country of Origin
- Unknown
Dimensions
- Pipe Size - Pipe Fitting
- 1/8"
- Hex Size
- 35/64''
Details
- Specific Fitting Shape
- Locknut
- Pipe Fitting Material
- 304 Stainless Steel
- Fitting Connection Type
- NSPL
- Fitting Schedule/Class
- Class 150
- Basic Pipe Fitting Shape
- Locknut
- Basic Pipe Fitting Material
- Metal
- Max. Pressure
- 150 psi
- Temp. Range
- -50 Degrees to 400 Degrees F
- Standards
- ASTM A351, ANSI/ASME B1.20.1
Description
The USA INDUSTRIALS - ZUSA-PF-155 is a stainless steel locknut designed for securing conduit, fittings, or pipe hubs in various applications. Made from corrosion-resistant 304 stainless steel, it features a 35/64" hex size and is rated for use within specified pressure ranges. Suitable for industrial and outdoor environments, it is designed to secure threaded fittings according to product specifications, providing stability in different installations.
Key Features:
- Basic Pipe Fitting Material: Metal (stainless steel) for durability and corrosion resistance.
- Basic Pipe Fitting Shape: Locknut, used to secure fittings and conduits.
- Fitting Connection Type: NSPL, indicating threaded connections on both ends.
- Fitting Schedule/Class: Class 150, indicating pressure rating.
- Hex Size: 35/64", enabling wrench or socket installation.
- Max. Pressure: 150 psi, rated for use within specified pressure ranges.
- Pipe Fitting Material: 304 Stainless Steel, standard alloy for strength.
- Pipe Size - Pipe Fitting: 1/8", corresponding to the thread or connection size.
- Standards: ASTM A351, ANSI/ASME B1.20.1, indicating compliance with recognized specifications.
- Operational Temperature Range: -50 to 400°F.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.