304 Stainless Steel Tee, Class 150, FNPT, 3/4 in

  • Mfr # ZUSA-PF-47

  • Zoro # G7824720


product price:  $14.49
/ea

Key Features

Specific Fitting Shape
Tee
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Tee
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-PF-47
Zoro #
G7824720
UPC #
193005416348
Country of Origin
Unknown

Dimensions

Pipe Size - Pipe Fitting
3/4"

Details

Specific Fitting Shape
Tee
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Tee
Basic Pipe Fitting Material
Metal
Max. Pressure
150 psi
Standards
ASTM A351, ANSI/ASME B1.20.1

Description

The USA INDUSTRALS - ZUSA-PF-47 is a stainless steel T-shaped pipe fitting designed for use with various piping systems. Constructed from 304 stainless steel, it features a 3/4" pipe size and a Class 150 pressure classification, rated for operation within specified pressure ranges. The fitting has FNPT threaded ends, allowing for secure connection to compatible piping components via industry-standard threaded interfaces.

Key Features:

  • Material: 304 Stainless Steel, offering corrosion resistance and durability.
  • Shape: Tee, enabling three pipe connections with one branch at a 90° angle.
  • Connection Type: FNPT, ensuring threaded, secure pipe joining.
  • Schedule/Class: Class 150, indicating pressure classification.
  • Max Pressure: Rated for operation within specified pressure ranges.
  • Pipe Size: 3/4" nominal connection size.
  • Standards: ASTM A351, ANSI/ASME B1.20.1, ensuring compliance with recognized specifications.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.