304 Stainless Steel Tee Fitting, 1/8 in FNPT, Class 150

  • Mfr # ZUSA-PF-43

  • Zoro # G7836359


product price:  $4.15
/ea
Sold in multiples of 2 for $8.30

Key Features

Specific Fitting Shape
Tee
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Tee
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-PF-43
Zoro #
G7836359
UPC #
193005416300
Country of Origin
Unknown

Dimensions

Pipe Size - Pipe Fitting
1/8"

Details

Specific Fitting Shape
Tee
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Tee
Basic Pipe Fitting Material
Metal
Max. Pressure
150 psi
Temp. Range
-50 to 400 F
Standards
ASTM A351, ANSI/ASME B1.20.1

Description

The USA INDUSTRIALS - ZUSA-PF-43 is a stainless steel tee pipe fitting designed to join three pipe runs at a 90° angle, designed for use in fluid or gas piping systems. It is made from 304 stainless steel, designed with corrosion-resistant materials, and features FNPT threaded connections. The fitting is rated for Class 150 pressure according to industry standards, capable of withstanding up to 150 psi, and rated for operation within the specified temperature range of -50 to 400 degrees Fahrenheit. This fitting meets the specifications of industry standards.

Key Features:

  • Material: 304 Stainless Steel
  • Shape: Tee (T-shaped, three-way connection)
  • Connection Type: Female National Pipe Thread (FNPT)
  • Pressure Rating: Class 150, Maximum Pressure 150 psi
  • Operating Temperature Range: -50 to 400 °F
  • Standards Compliance: ASTM A351; ANSI/ASME B1.20.1
  • Pipe Size: 1/8 inch nominal diameter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.