304 Stainless Steel Tee Fitting, Class 150, FNPT, 1/4 in

  • Mfr # ZUSA-PF-44

  • Zoro # G7830503


product price:  $6.39
/ea
Sold in multiples of 2 for $12.78

Key Features

Specific Fitting Shape
Tee
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Tee
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-PF-44
Zoro #
G7830503
UPC #
193005416317
Country of Origin
Unknown

Dimensions

Pipe Size - Pipe Fitting
1/4"

Details

Specific Fitting Shape
Tee
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Tee
Basic Pipe Fitting Material
Metal
Max. Pressure
150 psi
Standards
ASTM A351, ANSI/ASME B1.20.1

Description

The USA INDUSTRALS - ZUSA-PF-44 is a stainless steel pipe fitting configured as a T-shaped connector, primarily made of 304 stainless steel. It features a 1/4-inch nominal pipe size with FNPT connection types on all ends, making it compatible with threaded pipes of specified sizes. Designed to operate within 150 psi pressure specifications, this fitting is suitable for connecting three pipe runs to facilitate fluid or gas distribution within piping systems.

Key Features:

  • Material: 304 Stainless Steel, offering corrosion resistance and durability
  • Shape: T-shaped fitting, providing a T-shaped connection suitable for piping systems
  • Connection Type: FNPT (Female National Pipe Thread) on all ends for compatible threading
  • Schedule/Class: Class 150, constructed according to Schedule/Class 150 standards
  • Max. Pressure: 150 psi, rated for specified internal pressures
  • Standards: ASTM A351, ANSI/ASME B1.20.1, conforming to recognized industry specifications

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.