316, 1/2"-20 Hex Head Cap Screw, Plain Stainless Steel, 2 in L, 10 PK
Mfr # ZBOLT-4807
Zoro # G509955662
product price:Â $32.29
/pk 10, $3.23/eaKey Features
External Hex Drive
316 Material Grade/Class
System of Measurement
Inch
Thread Size
1/2"-20
Head Width
3/4 in
Material
Stainless Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZBOLT-4807
Zoro #
G509955662
UPC #
197666054338
Country of Origin
Multiple
Dimensions
Thread Size
1/2"-20
Fastener Length
2 in
Head Width
3/4 in
Head Height
5/16 in
Min. Thread Length
1 1/4 in
Drive Size
0.750 in
Details
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
316
Material
Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
ASTM F593
Item
Hex Head Cap Screw
Thread Type
Fine
Tensile Strength
70,000 psi
Manufacturer Location
Globally Sourced
Dimensional Standards
ASME B18.2.1
Material Quality Standards
ASTM F593
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 2 in, Head Height 5/16 in, Head Width 3/4 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.