316, 9/16"-12 Hex Head Cap Screw, Plain Stainless Steel, 1-1/2 in L, 10 PK
Mfr # ZBOLT-4920
Zoro # G109955819
product price:Â $35.15
/pk 10, $3.51/eaKey Features
External Hex Drive
316 Material Grade/Class
System of Measurement
Inch
Thread Size
9/16"-12
Head Width
13/16 in
Material
Stainless Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ZBOLT-4920
Zoro #
G109955819
UPC #
197666054413
Country of Origin
Multiple
Dimensions
Thread Size
9/16"-12
Fastener Length
1-1/2 in
Head Width
13/16 in
Min. Thread Length
1 3/8 in
Drive Size
0.8125 in
Head Height
23/64 in
Details
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
316
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Thread Direction
Right Hand
Item
Hex Head Cap Screw
Thread Type
Coarse
Dimensional Standards
ASME B18.2.1
Manufacturer Location
Globally Sourced
Tensile Strength
70,000 psi
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 1 1/2 in, Head Height 23/64 in, Head Width 13/16 in, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.