Zoro Homepage

316 SS 150 Socket Weld Pipe Flange - 3" Pipe Size

  • Mfr # BULK-PF-117

  • Zoro # G7934009


product price: $224.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
3"
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Flange
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PF-117
Zoro #
G7934009
UPC #
193005316655
Country of Origin
Unknown

Dimensions

Pipe Size - Pipe Fitting
3"

Details

Specific Fitting Shape
Socket Weld Flange
Pipe Fitting Material
316 Stainless Steel
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Flange
Basic Pipe Fitting Material
Metal

Description

316 SS 150 Socket Weld Pipe Flange - 3" Pipe Size

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.