Shop All Flange & Ring Gaskets
Usa Industrials
316 SS Kammprofile Gasket with PTFE Facing for 8" Pipe - 1/8" T - #150
Mfr # BULK-KPG-107
Zoro # G7926379
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 8"
- Outside Dia. 11"
- Inside Dia. 9"
- Thickness 1/8"
- Material of Construction 316 Stainless Steel
Product Information
- Brand Usa Industrials
- MFR # BULK-KPG-107
- Zoro # G7926379
- UPC # 193005455927
- Country of Origin Unknown
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 8" |
Outside Dia. | 11" |
Inside Dia. | 9" |
Details
Description
316 SS Kammprofile Gasket with PTFE Facing for 8" Pipe - 1/8" Thick - Class 150
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEAR KEEPER Key Retractor, Caribener Hook, 36inL (RT5-5801)
- OLYMPUS CAMLK 26D 1-1/16 NATL KD (OLY-DCN1-26D-KD)
- USA INDUSTRIALS FDA Buna-N Sanitary Gasket For 2.5" Tube (ZUSA-SG-H-2.5)
- RAYMOND Die Spring, Medium Duty, 2x5 In (104820)
- GARLOCK Gasket, Ring, 8 In, Metal, Yellow (C000508001)
- ZORO SELECT Flange Gasket, Full Face, 1 In, Silicone (4CYW6)
- ZORO SELECT Flange Gasket, 4 in., 1/16 in., Green (4401RG-0150-062-0400)
- ZORO SELECT Full Face EPDM Flange Gasket for 2" Pipe, 1/16" Thick, #150 (BULK-FG-596)
- FLEXITALLIC Spiral Wound Metal Gasket, 5 In, 316SS (CG)
- FLEXITALLIC Spiral Wound Metal Gasket, 2 In, 316SS (CGI)
- GARLOCK Flange Gasket, Ring, 3 In, Aramind Fiber (3000RG-0150-125-0300)
- Usa Industrials Flange & Ring Gaskets