316 Stainless Steel Tee Fitting, Class 3000, 1 in FNPT

  • Mfr # ZUSA-PF-3329

  • Zoro # G7816110


product price:  $129.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Tee
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Tee
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-PF-3329
Zoro #
G7816110
UPC #
193005426835
Country of Origin
Unknown

Dimensions

Pipe Size - Pipe Fitting
1"

Details

Specific Fitting Shape
Tee
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Tee
Basic Pipe Fitting Material
Metal
Max. Pressure
3000 psi
Standards
ASTM A182, ANSI/ASME B16.11, ANSI/ASME B1.20.1

Description

The USA INDUSTRIALS - ZUSA-PF-3329 is a stainless steel pipe fitting categorized as a union. It is used to connect sections of piping, providing a secure and leak-proof joint in piping systems. This fitting is suitable for applications requiring corrosion-resistant connections in various industrial and commercial piping arrangements. Its design allows for ease of assembly and disassembly, facilitating maintenance and system modifications.
Key Features:

  • Material: Stainless steel, rated for corrosion resistance within specified conditions.
  • Product class: Stainless Steel Pipe Fittings, suitable for plumbing and piping systems.
  • Item type: Union, designed to connect two pipe sections securely.
  • Granular item type: ""

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.