37 Deg Flared Fitting - 316SS - 90 Deg Elbow - 3/4" OD x 3/4" MNPT

  • Mfr # ZUSA-TF-37FL-28

  • Zoro # G7928600


product price:  $88.69
/ea

Key Features

Tube Fitting Material
316 Stainless Steel
Fitting Connection Type
Male JIC x MNPT
Tube Size
3/4"
Basic Pipe Fitting Shape
90 Degree Elbow
Pipe Size (Fittings)
3/4"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-TF-37FL-28
Zoro #
G7928600
UPC #
193005314965
Country of Origin
Unknown

Dimensions

Tube Size
3/4"
Pipe Size (Fittings)
3/4"
Thread Size
1-1/16"-14

Details

Tube Fitting Material
316 Stainless Steel
Fitting Connection Type
Male JIC x MNPT
Basic Pipe Fitting Shape
90 Degree Elbow
Specific Pipe Fitting Shape
90 Degree Male Elbow Elbow
Thread Type
UNF

Description

37 Degree Flared Tube Fitting - 316 Stainless Steel - 90 Degree Elbow Adapter - 3/4" Tube OD x 3/4" NPT Male

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.