
37 Deg Flared Fitting - 316SS - 90 Deg Elbow Adapter - 1" OD x 1" MNPT
Mfr # ZUSA-TF-37FL-29
Zoro # G7928162
product price:Â $113.99
/ea
Free Shipping & Returns
Key Features
Tube Fitting Material
316 Stainless Steel
Fitting Connection Type
Male JIC x MNPT
Tube Size
1"
Basic Pipe Fitting Shape
90 Degree Elbow
Specific Pipe Fitting Shape
90 Degree Male Elbow Elbow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZUSA-TF-37FL-29
Zoro #
G7928162
UPC #
193005314972
Country of Origin
Unknown
Dimensions
Tube Size
1"
Pipe Size (Fittings)
1"
Thread Size
1-5/16"-12
Details
Tube Fitting Material
316 Stainless Steel
Fitting Connection Type
Male JIC x MNPT
Basic Pipe Fitting Shape
90 Degree Elbow
Specific Pipe Fitting Shape
90 Degree Male Elbow Elbow
Thread Type
UNF
Description
37 Degree Flared Tube Fitting - 316 Stainless Steel - 90 Degree Elbow Adapter - 1" Tube OD x 1" NPT Male
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.