37 Deg Flared Fitting - 316SS - 90 Deg Elbow Connector - 1" OD

  • Mfr # ZUSA-TF-37FL-42

  • Zoro # G7929982


product price:  $195.99
/ea
Free Shipping & Returns

Key Features

Tube Fitting Material
316 Stainless Steel
Fitting Connection Type
Male JIC x Male JIC
Tube Size
1"
Basic Pipe Fitting Shape
90 Degree Elbow
Specific Pipe Fitting Shape
90 Degree Union Elbow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-TF-37FL-42
Zoro #
G7929982
UPC #
193005315023
Country of Origin
Unknown

Dimensions

Tube Size
1"
Thread Size
1-5/16"-12

Details

Tube Fitting Material
316 Stainless Steel
Fitting Connection Type
Male JIC x Male JIC
Basic Pipe Fitting Shape
90 Degree Elbow
Specific Pipe Fitting Shape
90 Degree Union Elbow
Thread Type
UNF

Description

37 Degree Flared Tube Fitting - 316 Stainless Steel - 90 Degree Elbow Connector - 1" Tube OD

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.