37 Deg Flared Fitting - 316SS - 90 Deg Elbow Connector - 1/4" OD

  • Mfr # ZUSA-TF-37FL-38

  • Zoro # G7931802


product price:  $29.69
/ea

Key Features

Tube Fitting Material
316 Stainless Steel
Fitting Connection Type
Male JIC x Male JIC
Tube Size
1/4"
Specific Pipe Fitting Shape
90 Degree Union Elbow
Basic Pipe Fitting Shape
90 Degree Elbow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-TF-37FL-38
Zoro #
G7931802
UPC #
193005314989
Country of Origin
Unknown

Dimensions

Tube Size
1/4"
Thread Size
7/16"-20

Details

Tube Fitting Material
316 Stainless Steel
Fitting Connection Type
Male JIC x Male JIC
Specific Pipe Fitting Shape
90 Degree Union Elbow
Basic Pipe Fitting Shape
90 Degree Elbow
Thread Type
UNF

Description

37 Degree Flared Tube Fitting - 316 Stainless Steel - 90 Degree Elbow Connector - 1/4" Tube OD

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.