37 Deg Flared Fitting - 316SS - Cap for 1/2" OD

  • Mfr # ZUSA-TF-37FL-76

  • Zoro # G7931769


product price:  $10.15
/ea

Key Features

Tube Fitting Material
316 Stainless Steel
Fitting Connection Type
Female JIC
Tube Size
1/2"
Basic Pipe Fitting Shape
Cap
Specific Pipe Fitting Shape
Cap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-TF-37FL-76
Zoro #
G7931769
UPC #
193005315207
Country of Origin
Unknown

Dimensions

Tube Size
1/2"
Thread Size
3/4"-16

Details

Tube Fitting Material
316 Stainless Steel
Fitting Connection Type
Female JIC
Basic Pipe Fitting Shape
Cap
Specific Pipe Fitting Shape
Cap
Thread Type
UNF

Description

37 Degree Flared Tube Fitting - 316 Stainless Steel - Cap for 1/2" Tube OD

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.