37 Deg Flared Fitting - 316SS - Nut for 1/4" OD

  • Mfr # ZUSA-TF-37FL-59

  • Zoro # G7931845


product price:  $5.25
/ea
Sold in multiples of 2 for $10.50

Key Features

Tube Fitting Material
316 Stainless Steel
Tube Size
1/4"
Specific Pipe Fitting Shape
Nut
Basic Pipe Fitting Shape
Nut
Thread Size
7/16"-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-TF-37FL-59
Zoro #
G7931845
UPC #
193005315030
Country of Origin
Unknown

Dimensions

Tube Size
1/4"
Thread Size
7/16"-20

Details

Tube Fitting Material
316 Stainless Steel
Specific Pipe Fitting Shape
Nut
Basic Pipe Fitting Shape
Nut
Thread Type
UNF

Description

37 Degree Flared Tube Fitting - 316 Stainless Steel - Nut for 1/4" Tube OD

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.