37 Deg Flared Fitting - 316SS - Nut for 3/4" OD

  • Mfr # ZUSA-TF-37FL-62

  • Zoro # G7931915


product price:  $18.29
/ea

Key Features

Tube Fitting Material
316 Stainless Steel
Tube Size
3/4"
Basic Pipe Fitting Shape
Nut
Specific Pipe Fitting Shape
Nut
Thread Type
UNF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-TF-37FL-62
Zoro #
G7931915
UPC #
193005315061
Country of Origin
Unknown

Dimensions

Tube Size
3/4"
Thread Size
1-1/16"-14

Details

Tube Fitting Material
316 Stainless Steel
Basic Pipe Fitting Shape
Nut
Specific Pipe Fitting Shape
Nut
Thread Type
UNF

Description

37 Degree Flared Tube Fitting - 316 Stainless Steel - Nut for 3/4" Tube OD

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.