37 Deg Flared Fitting - 316SS - Straight Adapter - 1/4" OD x 1/8" MNPT

  • Mfr # ZUSA-TF-37FL-1

  • Zoro # G7931890


product price:  $19.65
/ea

Key Features

Tube Fitting Material
316 Stainless Steel
Fitting Connection Type
Male JIC x MNPT
Tube Size
1/4"
Specific Pipe Fitting Shape
Male Straight
Basic Pipe Fitting Shape
Straight
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-TF-37FL-1
Zoro #
G7931890
UPC #
193005314699
Country of Origin
Unknown

Dimensions

Tube Size
1/4"
Pipe Size (Fittings)
1/8"
Thread Size
7/16"-20

Details

Tube Fitting Material
316 Stainless Steel
Fitting Connection Type
Male JIC x MNPT
Specific Pipe Fitting Shape
Male Straight
Basic Pipe Fitting Shape
Straight
Thread Type
UNF

Description

37 Degree Flared Tube Fitting - 316 Stainless Steel - Straight Adapter - 1/4" Tube OD x 1/8" NPT Male

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.