Zoro Homepage

3/8"-16 Plain 18-8 Stainless Steel, 1 1/4" L

  • Mfr # BULK-BOLT-1299

  • Zoro # G609935854


product price: $7.79
/ea
Sold in multiples of 250 for $1,947.50

Key Features

Head Width
9/16"
Material
18-8 Stainless Steel
Finish
Plain
Thread Direction
Right
Standards
IFI-111
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-BOLT-1299
Zoro #
G609935854
UPC #
197666486726
Country of Origin
China

Dimensions

Thread Size
3/8"-16
Fastener Length
1 1/4"
Head Width
9/16"
Min. Thread Length
1"

Details

Material
18-8 Stainless Steel
Finish
Plain
Thread Direction
Right
Standards
IFI-111
Head Style
Flange Hex
Tensile Strength
100,000 psi

Description

Flange Bolt, Flanged Indented Hex Head, 18-8 Stainless Steel, 3/8-16 x 1-1/4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.