This item is Discontinued.

No Product Image Available

#4-40 x 5/8 in Phillips Flat Machine Screws, Plain 18-8 Stainless Steel, 3000 PK (Discontinued)

  • Mfr # ZSCRW-1965
  • Zoro # G208545591
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZSCRW-1965
Zoro #
G208545591
UPC #
197666083925
Country of Origin
China

Dimensions

Thread Size
#4-40
Fastener Length
5/8 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Material
18-8 Stainless Steel
Finish
Plain
Tensile Strength
70,000 psi
Standards
MS24693, DFAR Compliant
Item
Machine Screws
Thread Direction
Right Hand
Thread Style
Fully Threaded

Description

Military Grade MS24693 Machine Screw - Phillips Drive Flat 100deg Head - 18-8 Stainless Steel - 4-40 Thread - 5/8 Long - Pack of 3000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.