Shop USA INDUSTRIALS

45 Degrees Elbow Brass Brass Class 250 Pipe Fittings, 1 1/2 in Female NPT X 1 1/2 in Female NPT

  • Mfr # ZUSA-PF-15512
  • Zoro # G504850924

product price: 
$
280.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
45 Degrees Elbow
Pipe Fitting Material
Brass
Fitting Thread Size B
1 1/2"-11.5
Fitting Side A Type
Threaded
Class
Class 250
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSA-PF-15512
Zoro #
G504850924
UPC #
193005234492
Country of Origin
China
Specific Fitting Shape
45 Degrees Elbow
Pipe Fitting Material
Brass
Item
Metal Pipe Elbow
Fitting Side A Type
Threaded
Class
Class 250
For Pipe Schedule
Schedule 80
Fitting Side B Gender
Female
Includes Seal
No
Max. Steam Pressure
340 psi
Maximum Operating Pressure
400 psi
Fitting Side B Type
Threaded
Fitting Side A Gender
Female
Low Lead Compliance Level
Not Compliant
Fitting Side A Pipe Threading
11 1/2
Includes Pre-Applied Thread Sealant
No
Color
Gold
Fitting Side B Pipe Threading
11 1/2
Low Lead Certified Standard
Not Compliant
Standards
ANSI B16.15, ASME B1.20.1
Material Grade
C38500
Application
Air, Gases, Oils, Potable Water
Side A Thread Type
NPT
Finish/Coating
None
Gravity Flow
Pressure
Side B Thread Type
NPT
Wire Color
Gold

Dimensions

Fitting Thread Size B
1 1/2"-11.5
Overall Length
3 33/64 in
Fitting Side B Outside Diameter
1 57/64 in
Fitting Thread Size A
1 1/2"-11.5
Fitting Side A Outside Diameter
1 57/64 in
Fitting Side B Nominal Pipe Size
1 1/2 in
Fitting Side A Nominal Pipe Size
1 1/2 in
Bend Nominal Dimensions
2 2/3 x 3 1/2
Wire Rope Length
3 33/64 in
Length
3 33/64 in

Description

45 Degrees Elbow, Brass, None, C38500, Class Class 250, For Pipe Schedule Schedule 80, 1 1/2 in, Female, Threaded, 1 57/64 in, 11 1/2, 1 1/2 In.-11.5, 1 1/2 in, Female, Threaded, 1 57/64 in, 11 1/2, 1 1/2 In.-11.5, 400 psi Maximum Operating Pressure

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.