45° Elbow, 3/4 in, 304 Stainless Steel, FNPT, Class 150

  • Mfr # ZUSA-PF-33

  • Zoro # G7820189


product price:  $8.39
/ea

Key Features

Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Elbow
Basic Pipe Fitting Material
Metal
Max. Pressure
150 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-PF-33
Zoro #
G7820189
UPC #
193005416263
Country of Origin
Unknown

Dimensions

Pipe Size - Pipe Fitting
3/4"

Details

Specific Fitting Shape
45 Degree Elbow
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Elbow
Basic Pipe Fitting Material
Metal
Max. Pressure
150 psi
Standards
ASTM A351, ANSI/ASME B1.20.1

Description

The USA INDUSTRALS - ZUSA-PF-33 is a stainless steel 45-degree elbow fitting designed for use in piping systems requiring corrosion resistance and high strength. Constructed from 304 stainless steel, it features a Class 150 pressure rating and a maximum pressure capacity of 150 psi. It has FNPT (Female National Pipe Thread) end connections with a pipe size of 3/4 inch, suitable for a variety of industrial applications including process, plumbing, and HVAC systems.

Key Features:

  • The product is rated for use within specified parameters based on its materials and design specifications.
  • The product is rated for pressure up to 150 psi in accordance with manufacturer specifications.
  • The product includes FNPT end connections compliant with industry standards.
  • The fitting is classified according to industry standards as a Class 150 component.
  • The fitting has a 45-degree elbow feature, with specifications provided elsewhere.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.