5/16"-18 Hex Head Cap Screw, Plain Stainless Steel, 1-3/8 in L

  • Mfr # BULK-BOLT-2773

  • Zoro # G609936554


product price:  $4.19
/ea
Sold in multiples of 200 for $838.00

Key Features

External Hex Drive
System of Measurement
Inch
Material
Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BULK-BOLT-2773
Zoro #
G609936554
UPC #
197666811375
Country of Origin
United States

Dimensions

Thread Size
5/16"-18
Fastener Length
1-3/8 in

Details

System of Measurement
Inch
Drive
External Hex
Material
Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
MS35307, DFAR Compliant
Item
Hex Head Cap Screw
Thread Type
UNC

Description

Hex Cap Screw, Hex Head, 300 Series Stainless Steel, Partially Threaded, 5/16-18 x 1-3/8

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.