Shop USA INDUSTRIALS
See all product information
Create Account
5/16"-18 x 3/4 in Phillips Flat Machine Screw, Yellow Zinc Steel
- Mfr # BULK-SCRW-8504
- Zoro # G409278588
product price:Â
$
0.64
/ea
Sold in multiples of 2000 for
$1,280.00
Key Features
Flat Head
Phillips Drive
System of Measurement
Inch
Fastener Length
3/4 in
Drive Size
#4
Material
Steel
Finish
Yellow Zinc
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-SCRW-8504
- Zoro #
- G409278588
- UPC #
- -
- Country of Origin
- China
- System of Measurement
- Inch
- Head Type
- Flat
- Drive
- Phillips
- Material
- Steel
- Finish
- Yellow Zinc
- Tensile Strength
- 60,000 psi
- Standards
- ASME B18.6.3, SAE J82
- Item
- Machine Screw
- Thread Style
- Fully Threaded
- Thread Direction
- Right Hand
Dimensions
- Thread Size
- 5/16"-18
- Fastener Length
- 3/4 in
- Drive Size
- #4
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.