Shop All Machine Screws
Usa Industrials
#6-32 x 1-1/4 in Phillips Pan Machine Screw, Passivated Stainless Steel, 50 PK
Mfr # ZSCRW-351
Zoro # G301010521
product price: $10.19
/pk 50, $0.20/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Phillips Drive
- System of Measurement Inch
- Head Type Round
- Drive Size #2
- Material Stainless Steel
- Finish Plain
Product Information
- Brand Usa Industrials
- MFR # ZSCRW-351
- Zoro # G301010521
- UPC # 193005331382
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | #6-32 |
Fastener Length | 1 1/4 in |
Drive Size | #2 |
Head Height | 0.097 in |
Head Width | 0.27 in |
Dimensional Standards | ASME B18.6.3 |
Details
Description
Phillips Drive Pan Head Screws,SS,PK50, Head Type Pan, Material Stainless Steel, Finish Plain, Drive Phillips, Thread Size #6-32, Fastener Length 1 1/4 in, Head Width 0.27 in, Head Height 0.097 in, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Small, Minimum Thread Length Not Applicable, Type Standard Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPIROL Slotted Spring Pin 3/16 x 1-3/4 SS420 PV (SPSP-187-1750)
- ZORO SELECT Undersized Key Stock, C45K Steel, Plain, 140 mm L, 18 mm W, 11 mm H, 10 PK (M39250.191.0140)
- ZORO SELECT M20-2.50 Socket Head Cap Screw, Black Oxide Steel, 70 mm Length, 10 PK (M07000.200.0070)
- BOSTITCH Collated Framing Nail, 3-1/4 in L, 11 ga, Coated, Flat Head, 15 Degrees, 2700 PK (C12P120D)
- USA INDUSTRIALS 1/4"-20 x 3/4 in Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 25 PK (ZSCRW-403)
- USA INDUSTRIALS #10-24 x 1 in Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 25 PK (ZSCRW-377)
- USA INDUSTRIALS #10-32 x 1/2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 10 PK (ZSCRW-803)
- USA INDUSTRIALS 1/4"-20 x 2-1/2 in Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 10 PK (ZSCRW-409)
- ZORO SELECT #6-32 x 1 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.013.0100)
- MIDWEST FASTENER #10-32 x 2 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (07354)
- TAMPER-PRUF SCREWS 1/4"-20 x 2 in Torx Button Machine Screw, Zinc Plated Steel, 25 PK (400420)
- Usa Industrials Machine Screws