This item is Discontinued.

No Product Image Available

#6-32 x 1 in Phillips Flat Machine Screws, Black Oxide Steel, 10000 PK (Discontinued)

  • Mfr # ZSCRW-4890
  • Zoro # G608544200
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZSCRW-4890
Zoro #
G608544200
UPC #
197666105887
Country of Origin
China

Dimensions

Thread Size
#6-32
Fastener Length
1 in
Drive Size
#2

Details

System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Material
Steel
Finish
Black Oxide
Tensile Strength
60,000 psi
Standards
ASME B18.6.3
Item
Machine Screws
Thread Style
Fully Threaded
Thread Direction
Right Hand

Description

Machine Screw - Phillips Drive Flat 82deg Head - Black Oxide Steel - 6-32 Thread - 1 Long - Pack of 10000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.