#6-32 x 1/4 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 25 PK

  • Mfr # ZSCRW-790

  • Zoro # G203480927


product price:  $15.59
/pk 25, $0.62/ea

Key Features

Pan Head
Phillips Drive
System of Measurement
Inch
Drive Size
#2
Material
18-8 Stainless Steel
Finish
Plain
Tensile Strength
70,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZSCRW-790
Zoro #
G203480927
UPC #
193005462970
Country of Origin
China

Dimensions

Thread Size
#6-32
Fastener Length
1/4 in
Drive Size
#2
Head Dia.
0.294 in
Hole Size
0.147 to 0.152
Head Height
0.097 in
Head Width
0.294 in
Maximum Head Height
3/32 in
Pilot Dia.
0.294 in
Overall Length
11/32 in
Recommended Hole Size
5/32 in
Maximum Head Width
19/64 in

Details

System of Measurement
Inch
Head Type
Pan
Drive
Phillips
Material
18-8 Stainless Steel
Finish
Plain
Tensile Strength
70,000 psi
Item
Sealing Machine Screw
Seal Material
Silicone Rubber
Temp. Range (F)
-80 Degrees to 450 Degrees F
O-Ring Material
Silicone Rubber
O-Ring Maximum Temperature
300 Degrees F
O-Ring Pressure Rating
70,000 psi
O-Ring Minimum Temperature
-60 Degrees F
Thread Type
Coarse
Pack Size
Small
Thread Style
Fully Threaded
Thread Direction
Right Hand
O-Ring Temperature - Maximum
300 Degrees F
Type
Machine Screw
Material Grade/Class
18-8
O-Ring Temperature - Minimum
-60 Degrees F

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Plain, Drive Phillips, Thread Size #6-32, Fastener Length 1/4 in, Head Width 0.294 in, Head Height 0.097 in, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards Not Applicable, Pack Size Small, Minimum Thread Length Not Applicable, Type Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 19/64 in, Minimum Head Width Not Applicable, Maximum Head Height 3/32 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.