M2-0.40 x 8 mm Slotted Cheese Machine Screw, Plain 316 Stainless Steel, 50 PK

  • Mfr # M55120.020.0008
  • Zoro # G9093786
product price: 
$
3.49
/pk of 50, $0.07/ea

Key Features

Cheese Head
Slotted Drive
System of Measurement
Metric
Material
316 Stainless Steel
Finish
Plain
Tensile Strength
101,526 psi
Standards
DIN 84, DIN EN ISO 1207
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M55120.020.0008
Zoro #
G9093786
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M2-0.40
Fastener Length
8 mm
Head Height
1.3 mm
Head Dia.
3.8 mm
Maximum Head Height
1.3 mm
Head Width
3.8 mm
Maximum Head Width
3.8 mm
Screw Size
M2

Details

System of Measurement
Metric
Head Type
Cheese
Drive
Slotted
Material
316 Stainless Steel
Finish
Plain
Tensile Strength
101,526 psi
Standards
DIN 84, DIN EN ISO 1207
Item
Machine Screw
Dimensional Standards
DIN 84, DIN EN ISO 1207
Thread Type
Coarse
Thread Fit
6g
Thread Pitch
0.4 mm
Thread Style
Fully Threaded
Pack Size
Small
Thread Direction
Right Hand
Material Grade/Class
316
Type
Machine Screw
Shell Material
Stainless Steel

Description

Machine Screw, Head Type Cheese, Material Stainless Steel, Finish Plain, Drive Slotted, Thread Size M2x0.40, Fastener Length 8 mm, Head Width 3.8 mm, Head Height 1.3 mm, Drive Size Not Applicable, Tensile Strength 101,526 psi, Dimensional Standards DIN 84, DIN EN ISO 1207, Pack Size Small, Minimum Thread Length Not Applicable, Type Machine Screw, Maximum Head Width 3.8 mm, Minimum Head Width Not Applicable, Maximum Head Height 1.3 mm, Minimum Head Height Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.