#6-32 x 7/16 in Slotted Flat Machine Screws, Plain 18-8 Stainless Steel, 5000 PK (Discontinued)
- Mfr # ZSCRW-4624
- Zoro # G208549117
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZSCRW-4624
Zoro #
G208549117
UPC #
197666981672
Country of Origin
China
Dimensions
Thread Size
#6-32
Fastener Length
7/16 in
Details
System of Measurement
Inch
Head Type
Flat
Drive
Slotted
Material
18-8 Stainless Steel
Finish
Plain
Tensile Strength
80,000 psi
Standards
ASME B18.6.3
Item
Machine Screws
Thread Direction
Right Hand
Thread Style
Fully Threaded
Description
Machine Screw - Slotted Flat 100deg Head - 18-8 Stainless Steel - 6-32 Thread - 7/16 Long - Pack of 5000
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.