#8-32 x 3/8 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 10 PK
- Mfr # ZSCRW-798
- Zoro # G103480928
product price:Â
$
9.69
/pk of 10, $0.97/ea
Key Features
Pan Head
Phillips Drive
System of Measurement
Inch
Drive Size
#2
Material
18-8 Stainless Steel
Finish
Plain
Tensile Strength
70,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZSCRW-798
- Zoro #
- G103480928
- UPC #
- 193005463052
- Country of Origin
- China
Dimensions
- Thread Size
- #8-32
- Fastener Length
- 3/8 in
- Drive Size
- #2
- Hole Size
- 0.173 to 0.179
- Head Dia.
- 0.347 in
- Head Height
- 0.115 in
- Head Width
- 0.347 in
- Maximum Head Height
- 7/64 in
- Pilot Dia.
- 0.347 in
- Overall Length
- 31/64 in
- Maximum Head Width
- 11/32 in
- Recommended Hole Size
- 11/64 in
- Wire Rope Length
- 31/64 in
- Length
- 31/64 in
Description
Machine Screw, Head Type Pan, Material Stainless Steel, Finish Plain, Drive Phillips, Thread Size #8-32, Fastener Length 3/8 in, Head Width 0.347 in, Head Height 0.115 in, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards Not Applicable, Pack Size Small, Minimum Thread Length Not Applicable, Type Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 11/32 in, Minimum Head Width Not Applicable, Maximum Head Height 7/64 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.