90 Degrees Elbow Brass Brass Class 250 Pipe Fittings, 1 1/2 in Female NPT X 1 1/2 in Female NPT

  • Mfr # ZUSA-PF-15520
  • Zoro # G004850905
product price: 
$
234.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
90 Degrees Elbow
Pipe Fitting Material
Brass
Color
Gold
Fitting Side A Gender
Female
Includes Seal
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-PF-15520
Zoro #
G004850905
UPC #
193005234577
Country of Origin
China

Dimensions

Bend Nominal Dimensions
2 2/3 x 3 2/3
Fitting Side A Nominal Pipe Size
1 1/2 in
Fitting Side B Nominal Pipe Size
1 1/2 in
Fitting Side B Outside Diameter
1 57/64 in
Fitting Thread Size A
1 1/2"-11.5
Fitting Side A Outside Diameter
1 57/64 in
Fitting Thread Size B
1 1/2"-11.5
Overall Length
3 41/64 in
Wire Rope Length
3 41/64 in
Length
3 41/64 in

Details

Specific Fitting Shape
90 Degrees Elbow
Pipe Fitting Material
Brass
Item
Metal Pipe Elbow
Color
Gold
Fitting Side A Gender
Female
Includes Seal
No
Material Grade
C38500
Includes Pre-Applied Thread Sealant
No
Low Lead Certified Standard
Not Compliant
Maximum Operating Pressure
400 psi
Fitting Side A Type
Threaded
Low Lead Compliance Level
Not Compliant
Fitting Side B Pipe Threading
11 1/2
Fitting Side B Gender
Female
Fitting Side A Pipe Threading
11 1/2
For Pipe Schedule
Schedule 80
Application
Air, Gases, Oils, Potable Water
Fitting Side B Type
Threaded
Standards
ANSI B16.15, ASME B1.20.1
Class
Class 250
Max. Steam Pressure
340 psi
Gravity Flow
Pressure
Finish/Coating
None
Side A Thread Type
NPT
Side B Thread Type
NPT
Wire Color
Gold

Description

90 Degrees Elbow, Brass, None, C38500, Class Class 250, For Pipe Schedule Schedule 80, 1 1/2 in, Female, Threaded, 1 57/64 in, 11 1/2, 1 1/2 In.-11.5, 1 1/2 in, Female, Threaded, 1 57/64 in, 11 1/2, 1 1/2 In.-11.5, 400 psi Maximum Operating Pressure

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews